Notice, Video Surveillance In Use On These Premises, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0055-RD_5X3.5

  • Zoro # G9169347


product price:  $4.29
/ea

Key Features

Header
Notice
Legend
Video Surveillance In Use On These Premises
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0055-RD_5X3.5
Zoro #
G9169347
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Legend Pictogram Description
Video Surveillance
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Video Surveillance In Use On These Premises
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Legend Pictogram ID
PPIC-80
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.