Notice, Visitors Must Report To Office, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0153-NP_10X7

  • Zoro # G8867805


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Visitors Must Report To Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0153-NP_10X7
Zoro #
G8867805
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Visitors Must Report To Office
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Visitors Must Report To Office
Sign Header
Notice
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Visitors Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Report To Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products