Shop LYLE

Notice, Visitors Must Wear Eye Protection Beyond This Point, 14 in W x 10 in H, Aluminum

  • Mfr # LCU5-0243-RA_14X10
  • Zoro # G8861800

product price: 
$
11.39
/ea

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0243-RA_14X10
Zoro #
G8861800
UPC #
-
Country of Origin
United States
Item
Reflective Visitors Notice Sign
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Sign Legend Background Color
White
Metal Detectable
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Visitors Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Visitors Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products