Notice, Wash hands before returning to work, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0169-ED_10x7

  • Mfr # LCU5-0169-ED_10x7

  • Zoro # G5187268


product price:  $3.29
/ea

Key Features

Legend
Wash hands before returning to work
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0169-ED_10x7
Zoro #
G5187268
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Wash hands before returning to work
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Wash Hands Before Returning To Work
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.