Notice, Wash Hands Before Returning To Work, 5 in W x 3 1/2 in H, , Polyester, LCU5-0169-ND_5X3.5

  • Mfr # LCU5-0169-ND_5X3.5

  • Zoro # G9176819


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0169-ND_5X3.5
Zoro #
G9176819
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend
Wash Hands Before Returning To Work
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Sign Header
Notice
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.