Notice, Wash Your Hands. Avoid Contamination., 14 in W x 10 in H, , Polyester, LCU5-0034-ND_14X10

  • Mfr # LCU5-0034-ND_14X10

  • Zoro # G9166976


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0034-ND_14X10
Zoro #
G9166976
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Material Properties
Flexible
Sign Header
Notice
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Legend
Wash Your Hands. Avoid Contamination.
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.