Notice, Wash Your Hands. Avoid Contamination., 7 in W x 5 in H, , LCU5-0034-RD_7X5

  • Mfr # LCU5-0034-RD_7X5

  • Zoro # G9167116


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0034-RD_7X5
Zoro #
G9167116
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend
Wash Your Hands. Avoid Contamination.
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram ID
PHSK-25
Legend Pictogram Description
Wash Hands
Product Type
Wash Hands Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.