Notice, Watch Your Step, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1617-NA_14x10

  • Mfr # U5-1617-NA_14x10

  • Zoro # G5819243


product price:  $7.99
/ea

Key Features

Legend
Notice Watch Your Step
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1617-NA_14x10
Zoro #
G5819243
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Watch Your Step
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Header
Notice
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
Notice
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
Watch Your Step
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.