Notice, Watch Your Step, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1617-NA_10x7

  • Mfr # U5-1617-NA_10x7

  • Zoro # G5790692


product price:  $7.15
/ea

Key Features

Legend
Notice Watch Your Step
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1617-NA_10x7
Zoro #
G5790692
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Watch Your Step
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend
Watch Your Step
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.