Notice, Water Shut Off, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U5-1619-RD_14X10

  • Mfr # U5-1619-RD_14X10

  • Zoro # G2756157


product price:  $8.69
/ea

Key Features

Legend
Water Shut Off
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1619-RD_14X10
Zoro #
G2756157
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Water Shut Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Header Legend Color
White
Sign Background Color
White
Header Background Color
Blue
Legend Style
Text
Subject Matter
Facility
Header
Notice
Background Color
White
Legend Color
Black
OSHA Compliant
Yes
Language
English
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Header
Notice
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend
Water Shut Off
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products