Notice, Water Shut Off, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1619-RD_7X5

  • Mfr # U5-1619-RD_7X5

  • Zoro # G1814185


product price:  $3.29
/ea

Key Features

Legend
Water Shut Off
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1619-RD_7X5
Zoro #
G1814185
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Water Shut Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Language
English
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Subject Matter
Facility
Printed Language
English
Legend Color
Black
Background Color
White
Sign Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Abrasion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend
Water Shut Off
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.