Notice, Water Shut Off, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1619-RA_10X7

  • Mfr # U5-1619-RA_10X7

  • Zoro # G1814200


product price:  $13.15
/ea

Key Features

Legend
Water Shut Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1619-RA_10X7
Zoro #
G1814200
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Water Shut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Facility
OSHA Compliant
Yes
Material
Aluminum
Header Background Color
Blue
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Legend Style
Text
Sign Background Color
White
Header
Notice
Language
English
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Rigid
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Water Shut Off
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.