Notice, Water Shut Off, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1619-RD_10X7

  • Mfr # U5-1619-RD_10X7

  • Zoro # G1814191


product price:  $4.79
/ea

Key Features

Legend
Water Shut Off
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1619-RD_10X7
Zoro #
G1814191
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Water Shut Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Subject Matter
Facility
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Color
Black
Language
English
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Material
Vinyl
Legend Style
Text
Background Color
White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Water Shut Off
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.