Notice, We Are Doing Asbestos We Can, 10 in x 14 in, Polyester, LCU5-0142-ND_14X10

  • Mfr # LCU5-0142-ND_14X10

  • Zoro # G9175157


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Legend
We Are Doing Asbestos We Can
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0142-ND_14X10
Zoro #
G9175157
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
We are Doing Notice, Decal, 14"x10"
Legend
We Are Doing Asbestos We Can
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
We Are Doing Asbestos We Can
Glow In The Dark
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Doing Asbestos We Can, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.