Notice, We Are Doing Asbestos We Can, 14 in W x 10 in H, , Plastic, LCU5-0142-NP_14X10

  • Mfr # LCU5-0142-NP_14X10

  • Zoro # G8867601


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Legend
We Are Doing Asbestos We Can
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0142-NP_14X10
Zoro #
G8867601
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Danger Sign
Legend
We Are Doing Asbestos We Can
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header
Notice
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Sign Header
Notice
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Blue
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Legend
We Are Doing Asbestos We Can
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Doing Asbestos We Can, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.