Notice, We Are Doing Asbestos We Can, 5 in W x 3 1/2 in H, Horizontal Rectangle, LCU5-0142-RD_5X3.5

  • Mfr # LCU5-0142-RD_5X3.5

  • Zoro # G9175428


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
We Are Doing Asbestos We Can
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0142-RD_5X3.5
Zoro #
G9175428
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
We Are Doing Asbestos We Can
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Header
Notice
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend
We Are Doing Asbestos We Can
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mirror Print
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Doing Asbestos We Can, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products