Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 10 in W x 14 in H

  • Mfr # LCU5-0279-NP_14X10
  • Zoro # G8869029
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0279-NP_14X10
Zoro #
G8869029
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Material Properties
Flexible
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Header
Notice
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
State Specific Sign
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Regulations
CA 25249 5 Et Seq
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Engineer Plastic Chemicals Notice Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products