Shop LYLE

Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 10 in W x 14 in H

  • Mfr # LCU5-0279-RA_14X10
  • Zoro # G8863386

product price: 
$
11.39
/ea

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0279-RA_14X10
Zoro #
G8863386
UPC #
-
Country of Origin
United States
Item
Reflective Chemicals Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Material Special Properties
Metal Detectable
State Specific Sign
Yes
State Specific Regulations
CA 25249 5 Et Seq
Abrasion Resistant
No
Metal Detectable
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Chemicals Notice Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Reflective Chemicals Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products