Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 7 in W x 10 in H

  • Mfr # LCU5-0279-RA_10X7

  • Zoro # G8863447


product price:  $8.85
/ea

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0279-RA_10X7
Zoro #
G8863447
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chemicals Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Glow In The Dark
No
State Specific Regulations
CA 25249 5 Et Seq
Sign Header Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
State Specific Sign
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Chemicals Notice Sign

Description

Reflective Chemicals Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products