Notice/Aviso, KEEP THIS DOOR CLOSED, English/Spanish, 10 in W x 14 in H, Plastic, LCU5-0316-NP_10x14

  • Mfr # LCU5-0316-NP_10x14

  • Zoro # G6037083


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
KEEP THIS DOOR CLOSED/MANTENGA ESTA PUERTA CERRADA
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0316-NP_10x14
Zoro #
G6037083
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
KEEP THIS DOOR CLOSED/MANTENGA ESTA PUERTA CERRADA
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Sign Background Color
Blue, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Printed Language
English, Spanish
Header
Notice/Aviso
Legend Color
Black, White
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header
Notice/Aviso
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Sign Header Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Metal Detectable
No
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Legend Style
Text
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products