Zoro Homepage

Notice/Aviso, USE HANDRAIL, 10 in W x 14 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0310-NP_10x14

  • Zoro # G6048091


product price: $5.89
/ea

Key Features

Header
Notice/Aviso
Legend
USE HANDRAIL
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0310-NP_10x14
Zoro #
G6048091
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Header
Notice/Aviso
Legend
USE HANDRAIL
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, White
Symbol
Handrail Stairs
Sign Legend Text Color
Black, White
Sign Header Text Color
White
Sign Legend
Use Handrail
Sign Header
Notice
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-53
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Legend Pictogram Description
Stairs With Handrail
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrail, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products