NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1053-RA_14X10

  • Mfr # U5-1053-RA_14X10

  • Zoro # G9662493


product price:  $10.95
/ea

Key Features

Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1053-RA_14X10
Zoro #
G9662493
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Language
English
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend
All Personnel Must Wear Safety Glasses In The Plant
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Text Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Personnel Must Wear Safety Glasses In The Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.