NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1211-RA_14X10

  • Mfr # U5-1211-RA_14X10

  • Zoro # G9661757


product price:  $10.99
/ea

Key Features

Header
Notice
Legend
Eye Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1211-RA_14X10
Zoro #
G9661757
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Legend Color
Black
Material
Aluminum
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Subject Matter
Personal Protection
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Sign Header
Notice
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Eye Protection Required
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products