NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1248-RA_14X10

  • Mfr # U5-1248-RA_14X10

  • Zoro # G9661513


product price:  $11.39
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1248-RA_14X10
Zoro #
G9661513
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Legend Style
Text
Double-Sided
No
Material
Aluminum
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Notice
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Hairnets And Beard Covers Required In This Area
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.