NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1263-RA_14X10

  • Mfr # U5-1263-RA_14X10

  • Zoro # G9661461


product price:  $12.39
/ea

Key Features

Header
Notice
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1263-RA_14X10
Zoro #
G9661461
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Background Color
White
Legend Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Material
Aluminum
Legend/Background Color
Black and Blue/White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
State Specific Sign
No
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection And Safety Glasses Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.