NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1388-RA_14X10

  • Mfr # U5-1388-RA_14X10

  • Zoro # G9660901


product price:  $10.89
/ea

Key Features

Header
Notice
Legend
No Open Toe Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1388-RA_14X10
Zoro #
G9660901
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Open Toe Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Header Background Color
Blue
Legend Color
Black
Background Color
White
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
No Open Toe Shoes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
Write on Surface
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Notice
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
170 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Open Toe Shoes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.