NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1442-RA_14X10

  • Mfr # U5-1442-RA_14X10

  • Zoro # G9660655


product price:  $11.49
/ea

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1442-RA_14X10
Zoro #
G9660655
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
ANSI Compliant
Yes
Subject Matter
Personal Protection
Legend Color
Black
Header Background Color
Blue
Background Color
White
Legend/Background Color
Black and Blue/White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Legend
Personal Protection Required In This Area
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.