NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10

  • Mfr # U5-1494-RA_14X10

  • Zoro # G9660341


product price:  $12.89
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1494-RA_14X10
Zoro #
G9660341
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Language
English
Header Legend Color
White
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Notice
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.