NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1497-RA_14X10

  • Mfr # U5-1497-RA_14X10

  • Zoro # G9660314


product price:  $9.75
/ea

Key Features

Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1497-RA_14X10
Zoro #
G9660314
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Are Not Required At This Workstation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Personal Protection
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Background Color
White
Language
English
Header Background Color
Blue
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Metal Detectable
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Safety Glasses Are Not Required At This Workstation
Corrosion Resistant
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Are Not Required At This Workstation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.