NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1507-RA_14X10

  • Mfr # U5-1507-RA_14X10

  • Zoro # G9660244


product price:  $12.89
/ea

Key Features

Header
Notice
Legend
Safety Shoes Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1507-RA_14X10
Zoro #
G9660244
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Background Color
White
Double-Sided
No
Header Background Color
Blue
Material
Aluminum
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
White
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
170 Degrees F
ANSI 969 Compliant
No
Sign Legend
Safety Shoes Required Beyond This Point
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Write on Surface
No
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.