NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1623-RA_14X10

  • Mfr # U5-1623-RA_14X10

  • Zoro # G9659797


product price:  $10.95
/ea

Key Features

Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1623-RA_14X10
Zoro #
G9659797
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Background Color
White
Header Background Color
Blue
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Write on Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Cleanroom Clothing Before Entering This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.