NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1053-RD_14X10

  • Mfr # U5-1053-RD_14X10

  • Zoro # G2765126


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1053-RD_14X10
Zoro #
G2765126
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Material Properties
Flexible
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend
All Personnel Must Wear Safety Glasses In The Plant
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Personnel Must Wear Safety Glasses In The Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products