NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1170-RD_14X10

  • Mfr # U5-1170-RD_14X10

  • Zoro # G2763218


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Electrical Room No Storage Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1170-RD_14X10
Zoro #
G2763218
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Electrical Room No Storage Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Background Color
White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Material
Vinyl
ANSI Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Language
English
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Sign Header
Notice
Sign Header Text Color
White
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Electrical Room No Storage Permitted
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.