NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1228-RD_14X10

  • Mfr # U5-1228-RD_14X10

  • Zoro # G2762308


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1228-RD_14X10
Zoro #
G2762308
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Material
Vinyl
Subject Matter
Fall Protection
Language
English
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Fall Protection Guidelines When Working Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.