NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1248-RD_14X10

  • Mfr # U5-1248-RD_14X10

  • Zoro # G1814709


product price:  $6.89
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1248-RD_14X10
Zoro #
G1814709
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Background Color
Blue
Material
Vinyl
Double-Sided
No
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Hair Covering
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header
Notice
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Hairnets And Beard Covers Required In This Area
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products