NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1258-RD_14X10

  • Mfr # U5-1258-RD_14X10

  • Zoro # G2761678


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Hard Hats and Safety Glasses Required In Areas of The Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1258-RD_14X10
Zoro #
G2761678
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hats and Safety Glasses Required In Areas of The Facility
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hats And Safety Glasses Required In Areas Of The Facility
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
Material Properties
Flexible
Write on Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats And Safety Glasses Required In Areas Of The Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.