NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10

  • Mfr # U5-1265-RD_14X10

  • Zoro # G2280209


product price:  $6.89
/ea

Key Features

Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1265-RD_14X10
Zoro #
G2280209
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Material
Vinyl
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend
Hearing Protection Must Be Worn In This Area
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products