NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1442-RD_14X10

  • Mfr # U5-1442-RD_14X10

  • Zoro # G2758990


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1442-RD_14X10
Zoro #
G2758990
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Vinyl
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend
Personal Protection Required In This Area
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Material Properties
Flexible
Sign Header Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Notice Sign
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.