Pool is for Private Use Residents and Guests Only, 10 x 14, Reflective Sheeting, U5-1461-RD_14X10

  • Mfr # U5-1461-RD_14X10

  • Zoro # G2758449


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1461-RD_14X10
Zoro #
G2758449
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Trespassing and Property
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Language
English
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Pool Is For Private Use Residents And Guests Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.