NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1496-RD_14X10

  • Mfr # U5-1496-RD_14X10

  • Zoro # G1814325


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Steel Toe Shoes are Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1496-RD_14X10
Zoro #
G1814325
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Steel Toe Shoes are Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Background Color
White
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Legend Color
White
Material
Vinyl
Subject Matter
Personal Protection
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Safety Glasses And Steel Toe Shoes Are Required Beyond This Point
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Steel Toe Shoes Are Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.