NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1499-RD_14X10

  • Mfr # U5-1499-RD_14X10

  • Zoro # G2757785


product price:  $11.59
/ea

Key Features

Header
Notice
Legend
Safety Glasses Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1499-RD_14X10
Zoro #
G2757785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Background Color
White
Legend/Background Color
Black and Blue/White
Material
Vinyl
Legend Color
Black
Language
English
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Graffiti Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Safety Glasses Must Be Worn Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.