NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1506-RD_14X10

  • Mfr # U5-1506-RD_14X10

  • Zoro # G2757660


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1506-RD_14X10
Zoro #
G2757660
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Language
English
Subject Matter
Personal Protection
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Header
Notice
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products