NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1507-RD_14X10

  • Mfr # U5-1507-RD_14X10

  • Zoro # G2757627


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Safety Shoes Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1507-RD_14X10
Zoro #
G2757627
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Metal Detectable
No
State Specific Sign
No
Sign Legend
Safety Shoes Required Beyond This Point
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.