NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1623-RD_14X10

  • Mfr # U5-1623-RD_14X10

  • Zoro # G2756087


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1623-RD_14X10
Zoro #
G2756087
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Sign Header
Notice
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Cleanroom Clothing Before Entering This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.