Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1053-RD_10X7

  • Mfr # U5-1053-RD_10X7

  • Zoro # G2765135


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1053-RD_10X7
Zoro #
G2765135
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Color
Black
Background Color
White
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
All Personnel Must Wear Safety Glasses In The Plant
State Specific Sign
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Personnel Must Wear Safety Glasses In The Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.