Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1165-RD_10X7

  • Mfr # U5-1165-RD_10X7

  • Zoro # G2763297


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1165-RD_10X7
Zoro #
G2763297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Ear Protection Required In This Area
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.