NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1170-RD_10X7

  • Mfr # U5-1170-RD_10X7

  • Zoro # G2763227


product price: $4.09
/ea

Key Features

Header
Notice
Legend
Electrical Room No Storage Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1170-RD_10X7
Zoro #
G2763227
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Electrical Room No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Material
Vinyl
Background Color
White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Language
English
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend
Electrical Room No Storage Permitted
Adhesive Style
Permanent
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.