NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1261-RD_10X7

  • Mfr # U5-1261-RD_10X7

  • Zoro # G2280218


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

Header
Notice
Legend
Hard Hats Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1261-RD_10X7
Zoro #
G2280218
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Legend Color
Black
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Double-Sided
No
Sign Legend Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Blue
Glow In The Dark
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Hard Hats Required
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.