NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1291-RD_10X7

  • Mfr # U5-1291-RD_10X7

  • Zoro # G2761221


product price: $4.39
/ea

Key Features

Header
Notice
Legend
Keep Electrical Panel Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1291-RD_10X7
Zoro #
G2761221
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Electrical Panel Clear
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend Style
Text
Legend/Background Color
Black and Blue/White
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Electrical Hazard
Material
Vinyl
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Keep Electrical Panel Clear
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.