Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1303-RD_10X7

  • Mfr # U5-1303-RD_10X7

  • Zoro # G2107248


product price: $4.19
/ea

Key Features

Header
Notice
Legend
Lab Coat and Safety Glasses Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1303-RD_10X7
Zoro #
G2107248
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Lab Coat and Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Style
Text
Legend/Background Color
Black and Blue/White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Chemical Resistant
No
Write on Surface
No
Sign Header
Notice
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Lab Coat And Safety Glasses Required Beyond This Point
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lab Coat And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.